Square Cafe Bistro and Breakroom Pedestal Table, High Pressure Laminate Top, Black Granite

  • Mfr # BXT24S-07

  • Zoro # G7053606


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
24"
Length
24"
Height
29"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXT24S-07
Zoro #
G7053606
UPC #
020976002402
Country of Origin
United States

Dimensions

Width
24"
Length
24"
Height
29"

Details

Item
Cafe Bistro and Breakroom Pedestal Table
Shape
Square
Tabletop Material
High Pressure Laminate
Tabletop Color
Black Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Café
Leg Color
Black
Assembled/Unassembled
Unassembled
Material
High Pressure Laminate, Particleboard Core with Backer Sheet
Color
Black Granite
Type
Cafe and Breakroom Table

Description

Cafe and Breakroom Square Table,24 In.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.