Zoro Homepage

Stacking Student Chair, 18in, Light Texture Seat, Chrome Legs, Red, 4PK

  • Mfr # CSCHR18-25-4PK

  • Zoro # G515759421


product price: $464.99
/pk 4, $116.25/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Seat Color
Red
Frame Material
Chrome Steel
Material
Polypropylene
Style
Reversable Seating
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCHR18-25-4PK
Zoro #
G515759421
UPC #
720976135963
Country of Origin
China

Dimensions

Overall Width
18 in
Size
18 in

Details

Seat Color
Red
Color
Red
Frame Material
Chrome Steel
Material
Polypropylene
Style
Reversable Seating
Item
Stacking Student Chair
Features
Ergonomically designed waterfall edge shell for comfort; Easy mobility with easy grip handle and nylon glides; Seat has light texture

Description

Designed for all-day comfort, this sculpted one-piece shell is injection mold polypropylene with light texture. Ergonomically designed with waterfall shell. The flexible back has ample ventilation and the seat design allow for four-way seating. Hardware is riveted to the bottom of the seat for added strength. Easy mobility with grip handle and nylon glides. Easy to clean. Chair provides great durability for busy classroom.


  • Ergonomically designed with waterfall shell for comfort and reversible seating.
  • Shell is one-piece, heavy duty injection molded polypropylene with light texture.
  • Leg frame is 1", 18-gauged chromed steel
  • No exposed hardware on shell of chair, all steel rivets are underneath the seat.
  • Easy mobility with grip handle and nylon glides.
  • Easy to clean
  • Meets ANSI/BIFMA x5.1 testing
  • Fully Assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.