Zoro Homepage

TFL Student Desk, 20 in D X 27 in W X Particleboard, Walnut

  • Mfr # CSA2027TF-01

  • Zoro # G515759322


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Overall Width
27 in
Overall Depth
20 in
Finish
Laminate
Material
Particleboard
Frame Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSA2027TF-01
Zoro #
G515759322
UPC #
720976135833
Country of Origin
United States

Dimensions

Overall Width
27 in
Overall Depth
20 in
Top Thickness
1-1/4 in
Height
21 in to 29 in
Size
20 in x 27 in

Details

Item
TFL Student Desk
Finish
Laminate
Color
Walnut
Material
Particleboard
Frame Finish
Powder Coated
Tabletop Color
Walnut
Features
Desk come with both tamper-proof set screws and large, easy to use plastic knobs.
Frame Material
Steel
Shape
Rectangle
Glide Material
Nylon

Description

This adjustable height student desk is a perfect choice for various grade levels. Height adjusts from 21" to 29" in 1" increments. Desk comes with both tamper-proof set screws and large, easy to use, plastic knobs for height adjustments. Sturdy all steel frame and adjustable nylon glides.


  • Top is Double Sided Commercial Thermal Fused Laminate on 1-1/4" High Density Particle Board Core
  • Sturdy all steel frames.
  • Adjustable nylon glides.
  • Adjustable height from 21" to 29" in 1" increments.
  • Adjust height with either tamper proof set screw or large easy to use plastic knob, both included.
  • Easy Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.