Shop CORRELL
See all product information
Create Account
Trapezoid 32 in W, 22 in L, 25 in to 35 in H, Particleboard, Gray Granite
- Mfr # AD2232TF-TRP-15-13-39
- Zoro # G315759553
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Finish
Laminate
Leg Type
Adjustable
Tabletop Color
Gray Granite
Top Thickness
1 1/4 in
Tabletop Material
Particleboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD2232TF-TRP-15-13-39
- Zoro #
- G315759553
- UPC #
- 720976131750
- Country of Origin
- United States
- Item
- Collaborative Desk
- Finish
- Laminate
- Color
- Gray Granite W/ Green Band & Gray/Chrome Legs
- Leg Type
- Adjustable
- Tabletop Color
- Gray Granite
- Tabletop Material
- Particleboard
- Frame Material
- Steel
- Leg Color
- Gray/Chrome
- Shape
- Trapezoid
- Glide Material
- Nylon
- Features
- Easy clean up, top resists scratches, paint, markers, crayons, food and juice stains; Easy assembly with pre attached leg mounting brackets; Designed in shapes to easy come together for collaborative learning
Dimensions
- Top Thickness
- 1 1/4 in
- Width
- 32 in
- Length
- 22 in
- Height
- 25 in to 35 in
- Size
- 22 in x 32 in
Description
Desk designed in shapes that can easily come together for collaborative learning. Robust oval legs adjustable in height from 25" to 35" in 1" increments allows for use by various ages. Height adjustments are easy with hex wrench, included. Bracket install at factory allows for easy assembly of legs.
- Top is Double Sided Commercial Thermal Fused Laminate on 1-1/4" High Density Particle Board Core
- Robust oval leg design with swivel glides.
- Leg adjusts from 25" to 35" in 1" increments.
- Pre-mounted leg brackets for easy assembly, just slide leg into place and screw.
- Top shape designed to easily come together for collaborative learning.
- Commercial grade laminate on ultra density board is scratch, stain, and dent resistant.
- Easy Assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.