Trapezoid Computer or Training Desk Height Work Station, 30" W, 60" L, 29" H, Gray Granite
Mfr # WS3060TR-15
Zoro # G7045967
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Shape
Trapezoid
Width
30"
Length
60"
Height
29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS3060TR-15
Zoro #
G7045967
UPC #
020976257468
Country of Origin
United States
Dimensions
Width
30"
Length
60"
Height
29"
Details
Item
Computer or Training Desk Height Work Station
Shape
Trapezoid
Tabletop Material
High Pressure Laminate
Tabletop Color
Gray Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Fixed leg
Leg Color
Black
Assembled/Unassembled
Assembled
Description
Computer/Training Table,30x60 In.,Gray Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.