Trapezoidal Adjustable Height Activity Kids School Table, High Pressure Laminate, Gray Granite
Mfr # A3060-TRP-15
Zoro # G7059206
product price:Â $286.99
/eaKey Features
Shape
Trapezoidal
Width
30"
Length
60"
Height
19" to 29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3060-TRP-15
Zoro #
G7059206
UPC #
020976860156
Country of Origin
United States
Dimensions
Width
30"
Length
60"
Height
19" to 29"
Details
Item
Adjustable Height Activity Kids School Table
Shape
Trapezoidal
Tabletop Material
High Pressure Laminate
Tabletop Color
Gray Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Material
High Pressure Laminate (Table Top)
Type
Activity Table
Color
Gray Granite, Black
Description
Trapezoid ActivityTable,30x60 In.,Gray Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.