Trapezoidal Adjustable Height Activity Kids School Table, High Pressure Laminate, Fusion Maple
Mfr # A2448-TRP-16
Zoro # G7092480
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Shape
Trapezoidal
Width
24"
Length
48"
Height
19" to 29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2448-TRP-16
Zoro #
G7092480
UPC #
020976601742
Country of Origin
United States
Dimensions
Width
24"
Length
48"
Height
19" to 29"
Details
Item
Adjustable Height Activity Kids School Table
Shape
Trapezoidal
Tabletop Material
High Pressure Laminate
Tabletop Color
Fusion Maple
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Color
Fusion Maple, Black
Type
Activity Table
Material
High Pressure Laminate (Table Top)
Description
HighPressure TrapezoidTable,24x48 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.