Trapezoidal Econoline Adjustable Height Computer Desk and Training Table, Black Granite
Mfr # CSA3060TR-07
Zoro # G7068769
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Shape
Trapezoidal
Width
30"
Length
60"
Height
21" to 29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSA3060TR-07
Zoro #
G7068769
UPC #
020976257673
Country of Origin
United States
Dimensions
Width
30"
Length
60"
Height
21" to 29"
Details
Item
Econoline Adjustable Height Computer Desk and Training Table
Shape
Trapezoidal
Tabletop Material
High Pressure Laminate
Tabletop Color
Black Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Adj. Hgt Fixed Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Material
High Pressure Laminate Top with Backer Sheet
Color
Black Granite
Type
Computer and Training Table
Description
Adj Height TrainingTable,30x60 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.