Zoro Homepage

Trapezoidal Econoline Adjustable Height Computer Desk and Training Table, Medium Oak

  • Mfr # CSA3060TR-06

  • Zoro # G7162270


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Shape
Trapezoidal
Width
30"
Length
60"
Height
21" to 29"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSA3060TR-06
Zoro #
G7162270
UPC #
020976257635
Country of Origin
United States

Dimensions

Width
30"
Length
60"
Height
21" to 29"

Details

Item
Econoline Adjustable Height Computer Desk and Training Table
Shape
Trapezoidal
Tabletop Material
High Pressure Laminate
Tabletop Color
Medium Oak
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Adj. Hgt Fixed Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Material
High Pressure Laminate Top with Backer Sheet
Color
Medium Oak, Black
Type
Computer and Training Table

Description

Adj Height TrainingTable,30x60 In.,M Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.