Workstation Desk Standing Height Workstation, 24" D X 34" to 42" H, 20" W X Black Granite
Mfr # CST2024-07
Zoro # G7049826
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Type
Workstation Desk
Overall Width
20"
Overall Depth
24"
Overall Height
34" to 42"
Material
High Pressure Laminate, Particleboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST2024-07
Zoro #
G7049826
UPC #
020976204837
Country of Origin
United States
Dimensions
Overall Width
20"
Overall Depth
24"
Overall Height
34" to 42"
Width
20"
Details
Type
Workstation Desk
Item
Standing Height Workstation
Color
Black Granite
Material
High Pressure Laminate, Particleboard
Frame Material
Steel
Description
Adj Standing HtWorkStation,20x24 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.