Workstation Desk Standing Height Workstation, 36" D X 34" to 42" H, 24" W X Fusion Maple
Mfr # CST2436-16
Zoro # G7158420
product price:Â $348.99
/eaKey Features
Type
Workstation Desk
Overall Width
24"
Overall Depth
36"
Overall Height
34" to 42"
Material
High Pressure Laminate, Particleboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST2436-16
Zoro #
G7158420
UPC #
020976204905
Country of Origin
United States
Dimensions
Overall Width
24"
Overall Depth
36"
Overall Height
34" to 42"
Width
24"
Details
Type
Workstation Desk
Item
Standing Height Workstation
Color
Fusion Maple
Material
High Pressure Laminate, Particleboard
Frame Material
Steel
Description
Adj StandingHtWorkStation,20x36 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.