Workstation Desk Standing Height Workstation, 48" D X 34" to 42" H, 24" W X Cherry

  • Mfr # CST2448-21

  • Zoro # G7131446


product price: $345.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Workstation Desk
Overall Width
24"
Overall Depth
48"
Overall Height
34" to 42"
Material
High Pressure Laminate, Particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST2448-21
Zoro #
G7131446
UPC #
020976204967
Country of Origin
United States

Dimensions

Overall Width
24"
Overall Depth
48"
Overall Height
34" to 42"
Width
24"

Details

Type
Workstation Desk
Item
Standing Height Workstation
Color
Cherry
Material
High Pressure Laminate, Particleboard
Frame Material
Steel

Description

AdjStanding HtWorkStation,20x48 In.,Cherry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.