Workstation Desk Standing Height Workstation, 60" D X 34" to 42" H, 30" W X Cherry
Mfr # CST3060-21
Zoro # G7069618
product price: $416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Type
Workstation Desk
Overall Width
30"
Overall Depth
60"
Overall Height
34" to 42"
Material
High Pressure Laminate, Particleboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST3060-21
Zoro #
G7069618
UPC #
020976205117
Country of Origin
United States
Dimensions
Overall Width
30"
Overall Depth
60"
Overall Height
34" to 42"
Width
30"
Details
Type
Workstation Desk
Item
Standing Height Workstation
Color
Cherry
Material
High Pressure Laminate, Particleboard
Frame Material
Steel
Description
AdjStanding HtWorkStation,30x60 In.,Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.