Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water-Based Rust Converter Metal Primer, Rust Converter, 1 Quart

  • Mfr # 82320

  • Zoro # G610063362


product price: $30.25
/ea

Key Features

Features
Rust Converter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82320
Zoro #
G610063362
UPC #
704399515038
Country of Origin
United States

Dimensions

Container Size
1 Quart

Details

Features
Rust Converter

Description

Don't remove rust, convert rust. Corroseal rust converter is an elite, industrial strength product for all your marine, household, automotive, and industrial rust problems. Extend the life of your metal equipment by protecting it from rust and corrosion. Rust occurs naturally when the iron in steel oxidizes and returns to its original state, iron oxide. Through an innovative chemical conversion process, Corroseal Rust Converter converts rust into a stable substance, magnetite. It also primes the surface with a high quality latex metal primer at the same time. Corroseal truly provides one step corrosion control. Corroseal is the best way to deal with rust because it is less expensive, less time consuming, and is much more than sandblasting. Corroseal eliminates the need to sandblast rust by chemically converting rust from iron oxide to magnetite, a black and inert substance. Corroseal rust converter is your best rust treatment and corrosion control option because it meets all your metal surface preparation needs by converting the rust and priming the metal surface at the same time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.