Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2015-2016 F150 5L 122.4 in. Cat-Back Exhaust Systems

  • Mfr # 24837

  • Zoro # G415760459


product price: $1,507.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24837
Zoro #
G415760459
UPC #
847466015335
Country of Origin
China

Description

Corsa sport exhaust systems employ a straight-through non-restrictive design. They're coupled with their patented reflective sound cancellation science to tune out annoying low frequencies that cause droning and leave you with a crisp clean sound. This cutting-edge innovation also reduces backpressure allowing your engine to produce more horsepower and torque. The robust aggressive-sounding corsa sport exhaust systems are manufactured from premium stainless steel with mandrel bends and handcrafted tips polished to a gleaming brightness to enhance your rides appearance. Developed to fit right every time corsa exhausts go on fast no cutting or welding is necessary. Application -2015-2016 F150 5L Specifications - Material: Stainless Steel - Tip Outlet Diameter: 4in - Size: 122.4in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.