Zoro Homepage

2500D AIRFLOW Micro

  • Mfr # CC9011263WW

  • Zoro # G913788191


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Motherboard Supported
Mini ITX, Micro ATX
Total Number of USB Ports
3
Features
Reset Button, Dual Chamber
Height
14.8 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC9011263WW
Zoro #
G913788191
UPC #
840006671411
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.8 in
Width
12 in
Depth
18.5 in
Fan Size Supported
4.72 in, 5.51 in
Maximum CPU Cooler Height
7.09 in
Maximum PSU Length
8.86 in
Maximum GPU Length
15.75 in

Details

Item
Computer Case
Motherboard Supported
Mini ITX, Micro ATX
Total Number of USB Ports
3
Features
Reset Button, Dual Chamber
Microphone
Yes
Cooler Type
Fan/Liquid Cooler
Front Audio Out
Yes
Number of Internal 2.5" Bays
2
Front Audio In
Yes
Front USB
Yes
Number of Fans Supported
4
Total Number of Audio In Ports
1
Total Number of Audio Out Ports
1
Total Number of Expansion Slots
8
Color
Black
Number of Internal 3.5" Bays
2
Material
Tempered Glass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.