2500D AIRFLOW - White
Mfr # CC9011264WW
Zoro # G214148489
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Front USB
Yes
Fan Size Supported
4.72 in, 5.51 in
Width
12 in
Microphone
Yes
Motherboard Supported
Mini ITX, Micro ATX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC9011264WW
Zoro #
G214148489
UPC #
840006671428
Country of Origin
Taiwan, Province of China
Dimensions
Fan Size Supported
4.72 in, 5.51 in
Width
12 in
Height
14.8 in
Depth
18.5 in
Maximum PSU Length
8.86 in
Maximum GPU Length
15.75 in
Maximum CPU Cooler Height
7.09 in
Details
Item
Computer Case
Front USB
Yes
Microphone
Yes
Motherboard Supported
Mini ITX, Micro ATX
Front Audio In
Yes
Cooler Type
Fan/Liquid Cooler
Features
Scratch Resistant, Dual Chamber, Reset Button
Total Number of Expansion Slots
4
Total Number of USB Ports
3
Color
White
Front Audio Out
Yes
Total Number of Audio Out Ports
1
Number of Fans Supported
8
Total Number of Audio In Ports
1
Material
Tempered Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.