Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2500X RGB Mid Tower

  • Mfr # CC9011267WW

  • Zoro # G313768465


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Package Contents
iCUE LINK 2500X RGB Micro ATX Dual Chamber PC Case - Black, 2 x RX RGB Fans, System Hub
Total Number of USB Ports
3
Depth
18.5 in
Installed Fan Size
4.72 in
Number of Internal 3.5" Bays
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC9011267WW
Zoro #
G313768465
UPC #
840006674986
Country of Origin
Taiwan, Province of China

Dimensions

Depth
18.5 in
Installed Fan Size
4.72 in
Maximum GPU Length
15.75 in
Fan Size Supported
5.51 in, 4.72 in
Maximum PSU Length
8.86 in
Width
12 in
Maximum CPU Cooler Height
7.09 in
Height
14.8 in

Details

Package Contents
iCUE LINK 2500X RGB Micro ATX Dual Chamber PC Case - Black, 2 x RX RGB Fans, System Hub
Total Number of USB Ports
3
Number of Internal 3.5" Bays
2
Features
Reset Button
Total Number of Audio In Ports
1
Total Number of Audio Out Ports
1
Color
Black
Motherboard Supported
Micro ATX, Mini ITX
Number of Fans Installed
2
Cooler Type
Liquid Cooler
Total Number of Expansion Slots
4
Number of Fans Supported
9
Microphone
Yes
Front Audio In
Yes
Number of Internal 2.5" Bays
2
Front Audio Out
Yes
Front USB
Yes
Item
Computer Case
Material
Tempered Glass
Series
2500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.