Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2500X RGB Mid Tower

  • Mfr # CC9011268WW

  • Zoro # G113768467


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
3
Height
14.8 in
Maximum CPU Cooler Height
7.09 in
Depth
18.5 in
Microphone
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC9011268WW
Zoro #
G113768467
UPC #
840006674993
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.8 in
Maximum CPU Cooler Height
7.09 in
Depth
18.5 in
Width
12 in
Fan Size Supported
4.72 in, 5.51 in
Maximum GPU Length
15.75 in
Maximum PSU Length
8.86 in
Installed Fan Size
4.72 in

Details

Total Number of USB Ports
3
Microphone
Yes
Color
White
Number of Fans Installed
2
Cooler Type
Fan Cooler
Features
Reset Button
Front Audio In
Yes
Front Audio Out
Yes
Total Number of Audio In Ports
1
Front USB
Yes
Motherboard Supported
Micro ATX, Mini ITX
Total Number of Expansion Slots
4
Total Number of Audio Out Ports
1
Package Contents
iCUE LINK 2500X RGB Micro ATX Dual Chamber PC Case - White, 2 x RX RGB Fans, System Hub
Number of Fans Supported
9
Series
2500
Item
Computer Case
Material
Tempered Glass, Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.