ELGATO CLAMP FOR KEY LIGHT NEO
Mfr # 10ABA9901
Zoro # G521705368
product price: $40.99
/eaKey Features
Package Contents
Clamp for Key Light Neo, Headset holder, Cable clips
Mount Function
Pan, Cable Management, Desktop, Tilt
Features
Pan, Padded, Cable Management, Tilt, Cable Clip, Compact
Maximum Load Capacity
1.10 lb
Device Supported
LED Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10ABA9901
Zoro #
G521705368
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.54 in
Height Adjustable
Yes
Minimum Extended Height
15.10 in
Width
1.97 in
Height
17.91 in
Details
Package Contents
Clamp for Key Light Neo, Headset holder, Cable clips
Mount Function
Pan, Cable Management, Desktop, Tilt
Features
Pan, Padded, Cable Management, Tilt, Cable Clip, Compact
Maximum Load Capacity
1.10 lb
Device Supported
LED Light
Item
Clamp Mount
Form Factor
Desk
Compatible With
Elgato Key Light Neo
Finishing
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.