Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELGATO STAND FOR KEY LIGHT NEO

  • Mfr # 10AAZ9901

  • Zoro # G221702438


product price: $40.19
/ea

Key Features

Compatible With
Elgato Key Light Neo
Depth
5.9 in
Width
5.9 in
Maximum Load Capacity
1.10 lb
Package Contents
Stand for Key Light Neo, Headset holder, Cable clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10AAZ9901
Zoro #
G221702438
UPC #
840440496397
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.9 in
Width
5.9 in
Maximum Adjustable Height
22.24 in
Height
15.4 in

Details

Compatible With
Elgato Key Light Neo
Maximum Load Capacity
1.10 lb
Package Contents
Stand for Key Light Neo, Headset holder, Cable clips
Mount Surface
Desk
Item
Light Stand
Mount Function
Rotate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.