Shop CORSAIR
See all product information
Create Account
ELGATO WAVE MIC ARM PRO
- Mfr # 10AAT9901
- Zoro # G123563687
product price:Â
$
180.99
/ea
Sold in multiples of 8 for
$1,447.92
Free Shipping & Returns
Key Features
Color
Black
Material
Metal
Maximum Load Capacity
6.61 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10AAT9901
- Zoro #
- G123563687
- UPC #
- 840006690764
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Item
- Mounting Arm
- Material
- Metal
- Maximum Load Capacity
- 6.61 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.