ELGATO XLR MICROPHONE CABLE, 300 CM, BLACK
Mfr # 10CAL9901
Zoro # G321708798
product price: $26.89
/eaKey Features
Connection B
1 x XLR Audio Female
Device Supported
Audio Device
Connector Plating
Gold
Connection A
1 x XLR Audio Male
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10CAL9901
Zoro #
G321708798
UPC #
840006673446
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
9.84 ft
Details
Connection B
1 x XLR Audio Female
Device Supported
Audio Device
Connector Plating
Gold
Connection A
1 x XLR Audio Male
Connector Gender on Second End
Female
Cable Type
XLR
Jacket Material
Plastic
Connector Gender on First End
Male
Item
Audio Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.