Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaming MM200 Cloth Mouse Mat - Medium

  • Mfr # CH-9000099-WW

  • Zoro # G716450486


product price: $21.09
/ea

Key Features

Width
14.17 in
Height
0.08 in
Durability
Slip Resistant
Material
Natural Rubber, Cloth
Depth
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-9000099-WW
Zoro #
G716450486
UPC #
843591000000
Country of Origin
Viet Nam

Dimensions

Width
14.17 in
Height
0.08 in
Depth
11.81 in

Details

Item
Gaming Mouse Pad
Durability
Slip Resistant
Material
Natural Rubber, Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.