Gaming MM300 Anti-Fray Cloth Mouse Mat - Extended

  • Mfr # CH-9000108-WW

  • Zoro # G216450535


product price: $40.49
/ea

Key Features

Material
Rubber, Cloth
Height
0.12 in
Durability
Fray Resistant
Color
Multicolor
Depth
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-9000108-WW
Zoro #
G216450535
UPC #
843591000000
Country of Origin
Viet Nam

Dimensions

Height
0.12 in
Depth
11.81 in
Width
36.61 in

Details

Material
Rubber, Cloth
Durability
Fray Resistant
Color
Multicolor
Item
Gaming Mouse Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.