HARPOON RGB WIRELESS GAMING MOUSE, BLACK, BACKLIT RGB LED, 10000 DPI, OP

  • Mfr # CH-9311011-NA

  • Zoro # G421703129


product price:  $71.55
/ea

Key Features

Pointing Device Connectivity Technology
Cable/Wireless
Movement Resolution (dpi)
10000
Includes
HARPOON RGB WIRELESS Gaming Mouse USB Charging and Data Cable USB Wireless Transceiver (dongle) Quick Start Guide Safety Leaflet Warranty Card
Number of Programmable Buttons
6
Frequency
2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-9311011-NA
Zoro #
G421703129
UPC #
843591098441
Country of Origin
Thailand

Dimensions

Hand/Palm Size
Small/Medium

Details

Pointing Device Connectivity Technology
Cable/Wireless
Movement Resolution (dpi)
10000
Includes
HARPOON RGB WIRELESS Gaming Mouse USB Charging and Data Cable USB Wireless Transceiver (dongle) Quick Start Guide Safety Leaflet Warranty Card
Number of Programmable Buttons
6
Frequency
2.40 GHz
Operating System Compatibility
Windows 7, Windows 10, Windows 8
Pointing Device Wireless Technology
Bluetooth
Platform Supported
PC
Movement Detection
Optical
Rechargeable
Yes
Item
Gaming Mouse
Interfaces
USB Type A
Color
Black
Package Contents
HARPOON RGB WIRELESS Gaming Mouse, USB Charging and Data Cable, USB Wireless Transceiver (dongle), Quick Start Guide, Safety Leaflet, Warranty Card
Product Line
HARPOON

Description

TICAL, (CH-9311011-NA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.