HS35 V2 HEADSET, RED - NA
Mfr # CA-9011384-NA
Zoro # G222606353
product price: $58.75
/eaKey Features
Driver Size
1.97"
Compatibility
Sony Playstation Microsoft Xbox
Microphone Design
Boom
Connectivity Technology
Wired
Earpiece Design
Over-the-head, On-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA-9011384-NA
Zoro #
G222606353
UPC #
840006676201
Country of Origin
China
Dimensions
Driver Size
1.97"
Cable Length
5.91 ft
Details
Compatibility
Sony Playstation Microsoft Xbox
Microphone Design
Boom
Connectivity Technology
Wired
Earpiece Design
Over-the-head, On-ear
Host Interface
USB Type A, Mini-phone (3.5mm)
Ear Cushion Material
Fabric
Features
Rotating Ear Cup, Flexible Microphone, Comfortable, Lightweight
Operating System Platform
Mac, PC
Sound Mode
Stereo
Item
Gaming Headset
Microphone Technology
Omni-directional
Earpiece Controls
Mute, Volume
Description
CORSAIR HS35 V2 HEADSET, RED - NA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.