HS55 STEREO HEADSET, CARBON - NA
Mfr # CA-9011260-NA
Zoro # G222606209
product price: $60.75
/eaKey Features
Microphone Design
Boom
Includes
HS55 STEREO Wired Gaming Headset - Carbon, Y-adapter, Warranty Card
Connectivity Technology
Wired
Maximum Frequency
20 kHz
Detachable Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA-9011260-NA
Zoro #
G222606209
UPC #
840006643630
Country of Origin
China
Dimensions
Cable Length
5.91 ft
Driver Size
1.97"
Details
Microphone Design
Boom
Includes
HS55 STEREO Wired Gaming Headset - Carbon, Y-adapter, Warranty Card
Connectivity Technology
Wired
Maximum Frequency
20 kHz
Detachable Microphone
Yes
Item
Gaming Headset
Noise Canceling
Yes
Minimum Frequency Response
20 Hz
Impedance
32 Ohm
Ear Cushion Material
Leatherette
Earpiece Design
Over-the-head
Compatibility
PC, PS4, Xbox, Mobile Devices
Features
Comfortable, Lightweight
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Microphone Technology
Uni-directional, Omni-directional
Earpiece Type
Binaural
Description
CORSAIR HS55 STEREO HEADSET, CARBON - NA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.