Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS55 STEREO HEADSET, WHITE - NA

  • Mfr # CA-9011261-NA

  • Zoro # G122445489


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Minimum Frequency Response
20 Hz
Impedance
32 Ohm
Sound Mode
Stereo
Microphone Technology
Omni-directional, Uni-directional
Includes
HS55 STEREO Wired Gaming Headset - White Warranty Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-9011261-NA
Zoro #
G122445489
UPC #
840006643838
Country of Origin
China

Dimensions

Driver Size
1.97"
Cable Length
5.91 ft

Details

Minimum Frequency Response
20 Hz
Impedance
32 Ohm
Sound Mode
Stereo
Microphone Technology
Omni-directional, Uni-directional
Includes
HS55 STEREO Wired Gaming Headset - White Warranty Card
Features
Lightweight, Comfortable
Noise Canceling
Yes
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Ear Cushion Material
Leatherette
Compatibility
PC, PS4, Xbox, Mobile Devices
Detachable Microphone
Yes
Maximum Frequency
20 kHz
Item
Gaming Headset
Host Interface
Mini-phone (3.5mm)
Earpiece Type
Binaural
Microphone Design
Boom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.