HXI SERIES (2025), HX1500I, 1500 WATT, 80 PLUS PLATINUM, C20 VERSION

  • Mfr # CP-9020309-NA

  • Zoro # G922606165


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Features
Low Noise
Number of Fans
1
Number of (6+2 pin) PCI Express Power Connectors
5
Package Contents
HXi RPS0132 1500W Power SupplyMounting screwsPower CordCable ties
Number of SATA Power Connectors
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-9020309-NA
Zoro #
G922606165
UPC #
840440495949
Country of Origin
Viet Nam

Dimensions

Fan Diameter
140 mm

Details

Features
Low Noise
Number of Fans
1
Number of (6+2 pin) PCI Express Power Connectors
5
Package Contents
HXi RPS0132 1500W Power SupplyMounting screwsPower CordCable ties
Number of SATA Power Connectors
8
Output Power
1500 W
Energy Efficiency Certification
80 Plus Platinum
MTBF
100000 Hour
Output Voltage
5 V, 12 V, 5 V SB, 3.3 V
PCI Express Connector
Yes
Output Current
20 A, 3 A, 125 A
Output Voltage Detail
5 V @ 20 A, 3.3 V @ 20 A, 12 V @ 125 A, 5 V SB @ 3 A
PCI Express Version
5.1
Frequency
47~63Hz
Fan Bearing Type
Fluid Dynamic Bearing
Efficiency
90%
Item
Power Supply
Input Voltage
120 V, 230 V
Number of (4+4 pin) CPU Power Connectors
2
NVIDIA SLI Supported
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.