
IRONCLAW RGB WIRELESS GAMING MOUSE, WIRELESS, BACKLIT RGB LED, 18000 DPI
Mfr # CH-9317011-NA
Zoro # G022446418
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Pointing Device Connectivity Technology
Cable/Wireless
Movement Resolution (dpi)
18000
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Includes
IRONCLAW RGB Wireless Gaming Mouse USB Charging and Data Cable Wireless USB Transceiver (Dongle) USB Cable Adapter Quick Start Guide Safety Leaflet Warranty Card
Ergonomic Fit
Right-handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-9317011-NA
Zoro #
G022446418
UPC #
843591080750
Country of Origin
Thailand
Dimensions
Hand/Palm Size
Large
Details
Item
Gaming Mouse
Pointing Device Connectivity Technology
Cable/Wireless
Movement Resolution (dpi)
18000
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Includes
IRONCLAW RGB Wireless Gaming Mouse USB Charging and Data Cable Wireless USB Transceiver (Dongle) USB Cable Adapter Quick Start Guide Safety Leaflet Warranty Card
Ergonomic Fit
Right-handed
Movement Detection
Optical
Compatible Devices
Desktop PC
Color
Black
Frequency
2.40 GHz
Interfaces
USB 2.0
Product Line
IRONCLAW
Environmentally Friendly
Yes
Package Contents
IRONCLAW RGB Wireless Gaming Mouse, USB Charging and Data Cable, Wireless USB Transceiver (Dongle), USB Cable Adapter, Quick Start Guide, Safety Leaflet, Warranty Card
Description
, OPTICAL, (CH-9317011-NA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.