K55 CORE RGB GAMING KEYBOARD, BACKLIT ZONED RGB LED, RUBBERDOME, (CH-922

  • Mfr # CH-9226C65-NA

  • Zoro # G521706792


product price:  $54.95
/ea

Key Features

Power Source
USB
Color
Black
Interface
USB 2.0 Type A
Number of Keys
110
Operating System Compatibility
Windows 10, macOS 10.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-9226C65-NA
Zoro #
G521706792
UPC #
-
Country of Origin
China

Dimensions

Adjustable Height
Yes

Details

Power Source
USB
Color
Black
Interface
USB 2.0 Type A
Number of Keys
110
Operating System Compatibility
Windows 10, macOS 10.15
Backlight
Yes
Backlight Type
RGB LED
Platform Supported
Mac, PC
Keyboard/Keypad Features
Key Rollover, Spill Resistant, Quiet Keys, Programmable Keys
Includes
K55 CORE RGB Gaming Keyboard - Black Safety Leaflet Warranty Card
Keyswitch Technology
Membrane/Rubber Dome
Hot Keys
Multimedia Control Knob/Button, Play/Pause, Windows Lock Key, Volume Control, Brightness
Keyboard/Keypad Connectivity Technology
Cable
Color Supported
16.8 Million Colors
Item
Gaming Keyboard

Description

6C65-NA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.