This item is Discontinued.

Corsair K70 MAX RGB MAGNETIC-MECHANICAL GAMING KEYBOARD, BACKLIT RGB LED, CORSAI CH-910961G-NA

K70 MAX RGB MAGNETIC-MECHANICAL GAMING KEYBOARD, BACKLIT RGB LED, CORSAI (Discontinued)

  • Mfr # CH-910961G-NA
  • Zoro # G422444335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-910961G-NA
Zoro #
G422444335
UPC #
840006669098
Country of Origin
Thailand

Dimensions

Adjustable Height
Yes

Details

Item
Gaming Keyboard
Includes
K70 MAX Gaming Keyboard Detachable Magnetic Soft Touch Palm Rest Braided USB Type-C Cable Radiant Space Bar CORSAIR Logo Keycap
Keyboard/Keypad Features
Braided Cable, Adjustable Height, Key Rollover, Built-in Memory, Anti-ghosting, Palm Rest
Interface
USB 3.1 Type A
Anti-ghosting
Yes
Platform Supported
Mac, PC
Operating System Compatibility
Windows 10, macOS 10.15, Windows 11
Power Source
USB
Keyswitch Technology
Mechanical
Backlight
Yes
Number of Keys
104
Compatible Devices
PlayStation 4, Xbox Series X, Xbox Series S, PlayStation 5, Xbox One
Backlight Type
RGB LED
Hot Keys
Windows Lock Key, Volume Roller
Keyboard/Keypad Connectivity Technology
Cable

Description

R MGX, BLACK, BLACK PBT KEYCAPS, (CH-910961G-NA)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.