
K70 RGB CORE MECHANICAL GAMING KEYBOARD, BACKLIT RGB LED, MLX RE
Mfr # CH-910971E-NA
Zoro # G421702528
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Interface
USB 3.1 Type A
Anti-ghosting
Yes
Number of Keys
104
Color
Black
Keyboard/Keypad Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-910971E-NA
Zoro #
G421702528
UPC #
673082024105
Country of Origin
Japan
Dimensions
Adjustable Height
Yes
Details
Interface
USB 3.1 Type A
Anti-ghosting
Yes
Number of Keys
104
Item
Gaming Keyboard
Color
Black
Keyboard/Keypad Connectivity Technology
Cable
Operating System Compatibility
macOS 10.15, Windows 10
Keyboard/Keypad Features
Key Rollover, Volume Control, Numeric Keypad
Includes
K70 CORE Gaming Keyboard Safety Leaflet Warranty Card
Power Source
USB
Backlight Type
RGB LED
Hot Keys
Media Knob
Platform Supported
Mac, PC
Keyswitch Technology
Mechanical
Backlight
Yes
Description
D, BLACK, (CH-910971E-NA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.