KATAR PRO GAMING MOUSE, WIRED, BLACK, BACKLIT RGB LED, 12400 DPI, OPTICA

  • Mfr # CH-930C011-NA

  • Zoro # G822445994


product price: $40.19
/ea

Key Features

Depth
4.6 in
Height
1.5 in
Ergonomic Fit
Symmetrical
Movement Detection
Optical
Number of Buttons
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-930C011-NA
Zoro #
G822445994
UPC #
840440483113
Country of Origin
Viet Nam

Dimensions

Depth
4.6 in
Height
1.5 in
Width
2.5 in

Details

Ergonomic Fit
Symmetrical
Movement Detection
Optical
Number of Buttons
6
Movement Resolution (dpi)
12400
Pointing Device Connectivity Technology
Cable
Item
Gaming Mouse
Interface
USB
Scroller Type
Scroll Wheel

Description

L (CH-930C011-NA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.