M55 WIRELESS GAMING MOUSE, WIRELESS, 24000 DPI, BLK COVER (CH-931F000-WW

  • Mfr # CH-931F000-WW

  • Zoro # G322444893


product price: $67.09
/ea

Key Features

Movement Resolution (dpi)
24000
Number of Programmable Buttons
6
Frequency
2.40 GHz
Width
2.4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-931F000-WW
Zoro #
G322444893
UPC #
886734899291
Country of Origin
China

Dimensions

Width
2.4 in
Height
1.5 in
Battery Size Supported
AA
Depth
4.6 in
Pointing Device Cable Length
5.91 ft

Details

Movement Resolution (dpi)
24000
Number of Programmable Buttons
6
Frequency
2.40 GHz
Item
Gaming Mouse
Color
Black
Pointing Device Features
Compact Design, Adjustable DPI, Onboard Memory for Profile Saving, Finger Grip, Claw Grip
Operating System Compatibility
Mac OS
Mouse Tracking Speed
300-in/s
Movement Detection
Laser/Optical
Wireless Receiver Interface
USB
Polling Rate
1 kHz
Platform Supported
Mac, PC
Pointing Device Connectivity Technology
Wireless
Ergonomic Fit
Symmetrical
Maximum Acceleration
35 Gs
Power Source
Batteries
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Number of Batteries
1
Compatible Devices
Tablet, Mobile Phone
Device Supported
Mobile Phone, Tablet
Package Contents
M55 Wireless Gaming Mouse, USB Wireless Transceiver , Corsair Sticker , Safety Leaflet , Warranty Card

Description

)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.