Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MM300 PRO PREMIUM SPILL-PROOF CLOTH GAMING MOUSE PAD - MEDIUM (CH-941363

  • Mfr # CH-9413631-WW

  • Zoro # G621704193


product price: $25.75
/ea

Key Features

Material
Rubber, Cloth
Width
14.17 in
Features
Spill-proof
Depth
11.81 in
Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-9413631-WW
Zoro #
G621704193
UPC #
840006640028
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.17 in
Depth
11.81 in
Thickness
0.12 in

Details

Material
Rubber, Cloth
Item
Gaming Mouse Pad
Features
Spill-proof
Shape
Rectangular
Design
Textured
Durability
Anti-skid, Spill Resistant, Anti-fray, Stain Resistant

Description

1-WW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.