MM350 PRO PREMIUM SPILL-PROOF CLOTH GAMING MOUSE PAD, BLACK - EXTENDED-X

  • Mfr # CH-9413770-WW

  • Zoro # G021708715


product price: $44.29
/ea

Key Features

Color
Black
Surface Material
Textile
Durability
Stain Resistant, Peel Resistant, Anti-fray, Anti-skid
Thickness
0.16 in
Includes
MM350 PRO Premium Spill-Proof Cloth Gaming Mouse Pad - Extended XL, Black, Warranty Leaflet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-9413770-WW
Zoro #
G021708715
UPC #
840006629474
Country of Origin
Viet Nam

Dimensions

Thickness
0.16 in
Width
36.61 in
Size
Extra Large
Height
15.75 in

Details

Color
Black
Surface Material
Textile
Durability
Stain Resistant, Peel Resistant, Anti-fray, Anti-skid
Includes
MM350 PRO Premium Spill-Proof Cloth Gaming Mouse Pad - Extended XL, Black, Warranty Leaflet
Material
Rubber, Plush, Felt, Micro-woven Cloth
Features
Spill-proof
Item
Gaming Mouse Pad

Description

L (CH-9413770-WW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.