MM350 PRO Premium Spill-Proof Cloth Gaming Mouse Pad - Extended-XL CH-9413771-WW

  • Mfr # CH-9413771-WW

  • Zoro # G216433071


product price:  $52.75
/ea

Key Features

Design
Textured
Material
Cloth, Rubber
Features
Spill-proof
Width
36.61 in
Thickness
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-9413771-WW
Zoro #
G216433071
UPC #
840007000000
Country of Origin
Viet Nam

Dimensions

Width
36.61 in
Thickness
0.16 in
Depth
15.75 in

Details

Item
Gaming Mouse Pad
Design
Textured
Material
Cloth, Rubber
Features
Spill-proof
Durability
Stain Resistant, Anti-fray, Anti-skid, Spill Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.