NIGHTSWORD RGB GAMING MOUSE, BACKLIT RGB LED, OPTICAL, (CH-9306011-NA)

  • Mfr # CH-9306011-NA

  • Zoro # G721709999


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Includes
NIGHTSWORD RGB Gaming Mouse Weight Case with 3 x 4.5g and 3 x 2.8g Weight Blocks Quick Start Guide Warranty Card
Color
Black
Movement Resolution (dpi)
18000
Interfaces
USB 2.0
Pointing Device Connectivity Technology
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-9306011-NA
Zoro #
G721709999
UPC #
840006610120
Country of Origin
Malaysia

Details

Includes
NIGHTSWORD RGB Gaming Mouse Weight Case with 3 x 4.5g and 3 x 2.8g Weight Blocks Quick Start Guide Warranty Card
Color
Black
Item
Gaming Mouse
Movement Resolution (dpi)
18000
Interfaces
USB 2.0
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Product Line
NIGHTSWORD
Package Contents
NIGHTSWORD RGB Gaming Mouse, Weight Case with 3 x 4.5g and 3 x 2.8g Weight Blocks, Quick Start Guide, Warranty Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.