SF SERIES (2024) SF750, 80 PLUS PLATINUM, FULLY MODULAR POWER SUPPLY
Mfr # CP-9020284-NA
Zoro # G721706653
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Number of SATA Power Connectors
3
MTBF
100000 Hour
Fan Bearing Type
Fluid Dynamic Bearing
Features
Compact
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP-9020284-NA
Zoro #
G721706653
UPC #
762047534312
Country of Origin
China
Dimensions
Fan Diameter
92 mm
Details
Number of SATA Power Connectors
3
MTBF
100000 Hour
Fan Bearing Type
Fluid Dynamic Bearing
Features
Compact
Color
Black
Output Voltage Detail
5 V SB @ 3 A, 12 V DC @ 62.5 A, 3.3 V DC @ 20 A, 5 V DC @ 20 A
Output Voltage
12 V DC, 3.3 V DC, 5 V DC, 5 V SB
Number of +12V Rails
1
Item
Power Supply
Number of Fans
1
Number of (6+2 pin) PCI Express Power Connectors
2
Number of (4+4 pin) CPU Power Connectors
2
PCI Express Connector
Yes
Output Power
750 W
Energy Efficiency Certification
80 Plus Platinum
Frequency
63 Hz
Input Voltage
120 V AC, 230 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.