Zoro Homepage
This item is Discontinued.
No Product Image Available

Vengeance SODIMM 8GB (Discontinued)

  • Mfr # CMSX8GX4M1A2400C16
  • Zoro # G009192574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSX8GX4M1A2400C16
Zoro #
G009192574
UPC #
843591067362
Country of Origin
United States

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
CAS Latency
CL16
Memory Technology
DDR4 SDRAM
Number of Pins
260-pin
Signal Processing
Unbuffered
Number of Modules
1 x 8GB
Memory Speed
2400 MHz
Memory Standard
DDR4-2400/PC4-19200
Memory Voltage
1.20 V
Device Supported
Notebook
Error Checking
Non-ECC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.