Cortech
2-1/2 gal Rectangular Trash Can, Gray, 7 3/4 in Dia, Open Top, Polyethylene
Mfr # 710BG
Zoro # G5803034
original price:
$40.39
19% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 2-1/2 gal
- Container Shape Rectangular
- Color Gray
- Material Polyethylene
- Height 12 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 16Pk Uphol Twist Pin (122264)
- DRILLBRUSH Drill Brush - Kitchen Accessories - Cleaning Supplies - Cast Iron Skil (O-G-5X-QC-DB)
- KAWASAKI PROPANE - OIL FILTER - 17 (49065-7010)
- OSBORN Fiberglass Broom Handle, 60" (0007702000)
- HLS COMMERCIAL 23 gal Round Trash Can, Silver, Stainless Steel (HLS23DOT)
- COMMERCIAL ZONE PRODUCTS 45 gal Square Trash Can, Gray, 18 1/2 in Dia, Plastic (755103)
- GLOBAL INDUSTRIAL Round White, Plastic (240458WH)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Gray, 15 1/4 in Dia, Open Top, LLDPE (FG295700GRAY)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, Open Top, Plastic (FG262000WHT)
- HARDWARE CONCEPTS Hardware Concepts HCI6123 279 3 x 1.5 in. Polished Trash Grommet; Stainless Steel (HCI6123 279)
- Cortech Trash Cans