Zoro Homepage

24 in Sweep Face Push Broom, Not Included L Handle

  • Mfr # 9899JAIL

  • Zoro # G3760552


product price: $241.99
/pk 12, $20.17/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Sweep Face
24 in
Block Material
Plastic
Handle Color
Not Included
Features
Plastic Material
Broom Handle Length
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9899JAIL
Zoro #
G3760552
UPC #
-
Country of Origin
United States

Dimensions

Broom Handle Length
Not Included
Block Width
24 in

Details

Sweep Face
24 in
Block Material
Plastic
Handle Color
Not Included
Item
Push Broom
Features
Plastic Material
Broom Handle Material
Not Included

Description

Push Broom, Block Material Plastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.