Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311AQS
- Zoro # G223435297
product price:Â
$
686.99
/ea
Key Features
Seat Material
Polyethylene
Overall Depth
29 in
Leg Color
Aqua
Model Name
Summit Veldura Accent Chair
Seat Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311AQS
- Zoro #
- G223435297
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Item
- Accent Chair
- Leg Color
- Aqua
- Model Name
- Summit Veldura Accent Chair
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Seat Color
- Aqua
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- UL 94 HB
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
Dimensions
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Overall Height
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.