Accent Chair
- Mfr # 311SES
- Zoro # G723433519
product price:Â
$
686.99
/ea
Key Features
Overall Width
27 in
Leg Material
Polyethylene
Weight Capacity
1,000 lb
Model Name
Summit Veldura Accent Chair
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 311SES
- Zoro #
- G723433519
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 27 in
- Overall Depth
- 29 in
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Veldura Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Color
- Seagrass
- Includes Arms
- No Arms
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Leg Color
- Seagrass
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Item
- Accent Chair
- Flammability Standards
- UL 94 HB
Description
Accent Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.