Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABGYADA
- Zoro # G423430108
product price:Â
$
2,331.99
/ea
Key Features
Shape
Circle
Model Name
ADA Anchor Table J Leg
Accepts Ballast
Ballast Not Accepted
Assembly
Partially Assembled
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABGYADA
- Zoro #
- G423430108
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Model Name
- ADA Anchor Table J Leg
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Assembly
- Partially Assembled
- ADA Compliant
- ADA Compliant
- Structural Material
- Steel
- Product Type
- Table
- Tabletop Color
- Grey Nebula
- Support Style
- Cylinder
- Standards
- ISO 22196
- Tabletop Material
- High Pressure Laminate
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Seals
- 3
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.