Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBGN
- Zoro # G223436492
product price:Â
$
2,293.99
/ea
Key Features
Shape
Circle
Tabletop Material
High Pressure Laminate
Structural Material
Steel
Support Style
Cylinder
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBGN
- Zoro #
- G223436492
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Black
- Model Name
- Endurance(TM) Round Base Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Anchor Table
- Standards
- ISO 22196
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Assembly
- Partially Assembled
- Number of Seals
- 4
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.