Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABOC
- Zoro # G423437251
product price:Â
$
2,507.99
/ea
Key Features
Product Type
Table
Assembly
Partially Assembled
Frame Color
Black
Support Style
Cylinder
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDABOC
- Zoro #
- G423437251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Item
- Anchor Table
- Product Type
- Table
- Assembly
- Partially Assembled
- Frame Color
- Black
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Model Name
- Endurance(TM) Round Base Table
- Shape
- Square
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Structural Material
- Steel
- Standards
- ISO 22196
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Seals
- 4
- Seat Color
- Overcast
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.