Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBIGADA
- Zoro # G623431943
product price:Â
$
1,743.99
/ea
Key Features
Overall Height
31 in
Standards
ISO 22196
Model Name
Endurance(TM) Round Base Table
Overall Width
42 in
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDUBIGADA
- Zoro #
- G623431943
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Standards
- ISO 22196
- Item
- Anchor Table
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Material
- High Pressure Laminate
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Support Style
- Cylinder
- ADA Compliant
- ADA Compliant
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Structural Material
- Steel
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Shape
- Square
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.